missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Rotulex™ PTFE O-ring for Spherical Joint
Offers a 'grease-free' spherical joint. Rotulex™ PTFE O-ring for Spherical Joint is highly resistant to chemical corrosion. Can be used at temperatures up to 200 °C. PTFE covered O-ring fits into a female cup joint which can be retained together with spring loaded metal clip.
£15.55 - £52.52
Product Code | Brand | Bore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bore Size | Price | Quantity & Availability | |||||
12156230
|
SVL
RO35 |
20 mm |
£33.75
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
12099022
|
SVL
RO41 |
25 mm |
£47.45
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
12136230
|
SVL
RO13 |
5mm |
£15.55
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10676475
|
SVL
RO19 |
9 mm |
£19.10
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
12505007
|
SVL
RO29 |
15 mm |
£29.55
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
12009032
|
SVL
RO64 |
40 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12146230
|
SVL
RO29 |
15 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Offers a 'grease-free' spherical joint
- PTFE pathway is highly resistant to chemical corrosion
- Can be used at temperatures up to 200°C
- PTFE covered O-ring fits into a female cup joint
- Joint can be retained together with spring loaded metal clip