missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Crucibles

Product Code. 10119811 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
25 mL
75 mL
Unit Size:
Each
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10119811 75 mL Each
16235941 5 mL Pack of 5
10416212 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10119811
Only null left
Add to basket
Add to basket

Guaranteed inert and crack-free. Fisherbrand™ PTFE Crucibles can be used up to 280°C.

  • Isostatically molded in pure PTFE
  • Heavy wall construction

Specifications

Material PTFE
Width (Metric) 56mm
Capacity (Metric) 75 mL
Diameter (Metric) Outer 56mm
Height (Metric) 41mm
Product Type Containers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.