missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrer
Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrers are for use with plain glass, metal or PTFE Shafts.
£47.45 - £141.00
Specifications
Description | Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrer |
---|---|
Quantity | 1 |
Temperature (Metric) | -200°C to +280°C |
Product Code | Brand | Diameter (Metric) Shaft | Diameter (Metric) Fan | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Diameter (Metric) Fan | Price | Quantity & Availability | ||||
16285921
|
Fisherbrand™
|
8 mm | 50 mm |
£47.45
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
16295921
|
Fisherbrand™
|
8 mm | 75 mm |
£60.20
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
16205931
|
Fisherbrand™
|
10 mm | 100 mm |
£79.80
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
16215931
|
Fisherbrand™
|
10 mm | 75 mm |
£62.10
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
16225931
|
Fisherbrand™
|
12 mm | 100 mm |
£84.10
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
16235931
|
Fisherbrand™
|
12 mm | 75 mm |
£66.50
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
16245931
|
Fisherbrand™
|
16 mm | 100 mm |
£93.20
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
16255931
|
Fisherbrand™
|
16 mm | 150 mm |
£141.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrer | |
1 | |
-200°C to +280°C |