missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrer

Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrers are for use with plain glass, metal or PTFE Shafts.

Brand:  Fisherbrand™

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 16205931

  • £79.80 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean
Specifications

Specifications

Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrer
10 mm
-200°C to +280°C
100 mm
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers