missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PT 200 Model Rotating Tube Dividers
£6175.00 - £12775.00
Specifications
Product Type | Rotating Tube Divider |
---|---|
Dimensions (L x W x H) | 551 x 520 x 1050 mm |
For Use With (Application) | Agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, food, geology/metallurgy, glass/ceramics, medicine/pharmaceuticals |
Height (Metric) | 1050 mm |
Length (Metric) | 551 mm |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
11914202
|
RETSCH
40.412.0004 |
100/240 V |
£6175.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
11994192
|
RETSCH
40.412.0002 |
220/240 V |
£12775.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Specifications
Rotating Tube Divider | |
Agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, food, geology/metallurgy, glass/ceramics, medicine/pharmaceuticals | |
551 mm | |
1-phase Power Connection | |
520 mm |
551 x 520 x 1050 mm | |
1050 mm | |
PT 200 | |
∼46 kg |