missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP™-1 Guard Cartridge Kit
Stainless steel and PEEK guard columns help protect your investment
£323.00 - £330.00
Specifications
pH | 1 to 13 |
---|---|
Particle Size | 10 μm |
Max. Pressure | 5000 psi |
Type | HPLC Guard Cartridge Kit |
For Use With (Application) | Virtually all solvents except high concentrations of sodium chloride |
Product Code | Brand | Column Capacity | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Length (Metric) | Price | Quantity & Availability | ||||
11573334
|
Hamilton™
79317 |
57 μL | 8 mm |
£323.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10705493
|
Hamilton™
79447 |
80 μL | 20 mm |
£330.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
Description
- Guard columns remove particulate contaminants and highly adsorptive compounds from samples
- Modular and cartridge replacement is easy and tool free
- Holders are available in stainless steel and PEEK materials, both designs optimized to reduce dead volume and prevent extra column band broadening
- Holders for the cartridges are reusable indefinitely
Kit contains 1 holder and 2 cartridges
Recommended for use with virtually all solvents except high concentrations of Sodium Chloride.
Specifications
1 to 13 | |
5000 psi | |
Virtually all solvents except high concentrations of sodium chloride |
10 μm | |
HPLC Guard Cartridge Kit |