missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ advance RO Type 3 Reverse Osmosis Water Systems

Provide Type 3 reverse osmosis water of the highest quality with the Sartorius arium™ advance RO Type 3 Reverse Osmosis Water System.

Brand:  Sartorius H2O-RO-3-T


Code : NEW

Additional Details : Weight : 40.00000kg

 View more versions of this product

Product Code. 15534353

  • £7910.00 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Innovative iJust technology
  • Uses unique bagtank technology with dispense gun connections
  • User-friendly, easy operation
  • Unique pre-filter technology with activated carbon, phosphate-free catalyst and 5μm particle filter
 
Benefits:
  • Optimized water consumption
  • Meets customer's lab requirements and saves maintenance time
  • No user manual needed, intuitive operation of the menu
  • Highly efficient reduces colloids and chlorine, oxidizing agents, organic and water-soluble heavy metals
Specifications

Specifications

Less than 20μS/cm for product water; less than 1500μS/cm for feed water
Greater than 99%
<1 CFU/L
Type 3
<2000 ppb
35.6°F to 86°F
Feed water for ultrapure water system, rinsing Glassware and laboratory vessels, feed water for humidifiers, autoclaves and dish washer
Benchtop
4 to 10
5°C to 45°C
2°C to 35°C
<1 NTU
35 cm
50 cm
45 cm
22 kg
100/240 V
Greater than 99%
Greater than 99%
24 L/hr.
<0.05 Mohm.cm for product water
Reverse Osmosis Water System
2°C to 30°C
80%
<1/mg
Particle filtration, spherical activated Carbon, catalyst, reverse osmosis, optional final particle and sterile filtration
35.6°F to 95°F
<4
13.7 in.
19.7 in.
17.75 in.
48.5 lb.
100/240 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers