missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ advance RO Type 3 Reverse Osmosis Water Systems
Provide Type 3 reverse osmosis water of the highest quality with the Sartorius arium™ advance RO Type 3 Reverse Osmosis Water System.
£6300.00 - £7910.00
Specifications
Contaminant Rejection (Microbiological) | Greater than 99% |
---|---|
Contaminant Rejection (Organic) | Greater than 99% |
Contaminant Rejection (Particulate) | Greater than 99% |
Bacterial Content | <1 CFU/L |
Product Water Type | Type 3 |
Product Code | Brand | Mounting | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mounting | Flow Rate | Price | Quantity & Availability | ||||
16363076
|
Sartorius
H2O-RO-2-T |
Benchtop | 16 L/hr. |
£7100.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
15534353
|
Sartorius
H2O-RO-3-T |
Benchtop | 24 L/hr. |
£7910.00
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
16353076
|
Sartorius
H2O-RO-1-B |
Wall | 8 L/hr. |
£6300.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
16373076
|
Sartorius
H2O-RO-3-B |
Wall | 24 L/hr. |
£7910.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
Description
- Innovative iJust technology
- Uses unique bagtank technology with dispense gun connections
- User-friendly, easy operation
- Unique pre-filter technology with activated carbon, phosphate-free catalyst and 5μm particle filter
Benefits:
- Optimized water consumption
- Meets customer's lab requirements and saves maintenance time
- No user manual needed, intuitive operation of the menu
- Highly efficient reduces colloids and chlorine, oxidizing agents, organic and water-soluble heavy metals
Specifications
Greater than 99% | |
Greater than 99% | |
Type 3 | |
<2000 ppb | |
35.6°F to 86°F | |
Feed water for ultrapure water system, rinsing Glassware and laboratory vessels, feed water for humidifiers, autoclaves and dish washer | |
<1/mg | |
Particle filtration, spherical activated Carbon, catalyst, reverse osmosis, optional final particle and sterile filtration | |
35.6°F to 95°F | |
<4 | |
13.7 in. | |
19.7 in. | |
17.75 in. | |
48.5 lb. | |
100/240 V 50/60 Hz | |
50/60 Hz |
Greater than 99% | |
<1 CFU/L | |
<0.05 Mohm.cm for product water | |
Reverse Osmosis Water System | |
2°C to 30°C | |
80% | |
4 to 10 | |
5°C to 45°C | |
2°C to 35°C | |
<1 NTU | |
35 cm | |
50 cm | |
45 cm | |
22 kg | |
100/240 V |