missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ 8-Channel/4-Roller Digital Drive with Multichannel Cartridge Pump Head for L/S™ Precision Tubing

Precision digital drives offer a maintenance-free high-accuracy motor and graphical interface that makes setup and operation easier than ever.

Brand:  Masterflex™ 77919-25


Code : NEW

Additional Details : Weight : 0.01000kg

Product Code. 15114696

  • £6730.00 / Each
Estimated Shipment: 05-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle) Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Models with open-head sensor stop drive motor when pump head is opened
  • Flow range 0.0034 to 18 mL/min per channel with included tubing set—flow rate depends on drive rpm and tubing size
Specifications

Specifications

CE, cETLus, ISO 1900:2008
Variable Speed
IP33
100 rpm
06447-34 Tubing, 07519-06 Pump Head, 07522-30 Drive, 6 ft. (1.8 m) Line Cord with IEC 320/CEE22 Socket
Maintenance-free brushless motor
436.37 mm
215.9 mm
90/260 VAC
50/60 Hz
8
LCD
0.0034 to 18 mL/min.
1/10 hp
L/S Eight-Channel Four-Roller Cartridge
L/S™ 8-channel, 4-roller cartridge head 07519-06
210.82 mm
2.2/1.1 A 115/230 VAC 50/60 Hz
2.2/1.1 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers