missing translation for 'onlineSavingsMsg'
Learn More

KNF™ LABOPORT™ Diaphragm Moist Gas Vacuum Pump N 860.3 FT.40.18

Chemically resistant, oil-free LABOPORT™ Diaphragm Moist Gas Vacuum Pump featuring PTFE heads, PTFE-coated diaphragms and FFPM valves. An integrated self-drying system prevents the accumulation of condensates within the pump heads. Ideal for applications with exceedingly wet vapors.

Brand:  KNF™ 049625/049659


Code : 04

Additional Details : Weight : 13.40000kg

Product Code. 14830601

  • £4365.00 / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Corrosion and solvent resistant
  • Ideal replacement for water jet pumps
  • Maintenance Free
  • Structured diaphragm gives long life
  • Compact and portable
  • Flow rate 10 to 60 L/min.
  • vacuum down to 2 mbar abs
Specifications

Specifications

8 Mbar
230 V, 50 Hz
60 LPM
Vacuum Pump
230 V
With Laboport Pump
14.8 kg
50 Hz
4 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers