missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polymix™ PX-MFC 90 D Hammer or Cutting Mill

Polymix™ MFC 90 D features easy to change grinding attachments and sieves extending the range of samples that can be processed. Simple handling, high user safety and efficient grinding results are just a few of the advantages of this mill.

Brand:  Kinematica™ 35010022


Code : 04

Additional Details : Weight : 12.00000kg

 View more versions of this product

Product Code. 12829035

  • £6560.00 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Polymix™ MFC 90 D features easy to change grinding attachments and sieves extending the range of samples that can be processed. Simple handling, high user safety and efficient grinding results are just a few of the advantages of this mill.

  • Working volume approx. 300mL (volume of the funnel)
  • 600W high frequency 3 phase motor with speed regulation from 50rpm up to 6, 000rpm
  • Integrated overheating, overload and blocking protection
  • Safety switch for automatic off
  • Energy saving through automatic standby mode
  • Hammer grinding or blade grinding attachment
  • Sieve size 2mm.
Specifications

Specifications

Hammer Grinding Mill
325 x 251 x 480 mm
480 mm
IP20
GB plug
1000 W
251 mm
IEC/EN 61000-6-2 / EN 61000-6-3, IEC/EN 61010-2-51
230 V/GB, 50 Hz, 1'000 W Motor Input Power
50/60 Hz
325 mm
230 V
12 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers