missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Industrial Grade Four Color Labeling Ribbon With Panel
PowerMark™ Industrial Grade Four Color Labeling Ribbon With Panel is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.
£309.00 - £343.00
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer, PowerMark Industrial Sign and Label Printer |
Length (English) | 65.6 yd. |
Length (Metric) | 60 m |
Printable Sides | Ink side in |
Product Code | Brand | Color | Dimensions (L x W) | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Description | Price | Quantity & Availability | |||
11592625
|
Brady™
013533 |
Black/Blue/Red/Yellow | 60 m x 158 mm | BBP85 Ribbon - Black/Red/Blue/Yellow 158 mm with 200 mm Panels |
£309.00
1 box |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
11572625
|
Brady™
013531 |
Black/Blue/Red/Yellow | 60 m x 158 mm | BBP85 Ribbon - Black/Red/Blue/Yellow 158 mm with 380 mm Panels |
£309.00
1 box |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
11562625
|
Brady™
013530 |
Black/Blue/Red/Yellow | 60 m x 220 mm | BBP85 Ribbon - Black/Red/Blue/Yellow 220 mm with 380 mm Panels |
£343.00
1 box |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
11522635
|
Brady™
013536 |
Black/Blue/Green/Red | 60 m x 220 mm | BBP85 Ribbon - Black/Red/Blue/Green 220 mm with 200 mm Panels |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Brady's BBP85 and PowerMark™ industrial grade print ribbon is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.
Specifications
Printer Ribbon | |
65.6 yd. | |
Ink side in | |
1 Ea. |
BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer, PowerMark Industrial Sign and Label Printer | |
60 m | |
Printed text last for years outdoors and in industrial areas |