missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Industrial Grade Four Color Labeling Ribbon With Panel
PowerMark™ Industrial Grade Four Color Labeling Ribbon With Panel is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.
Brand: Brady™ 013536
Code : 50
Additional Details : Weight : 0.65540kg
Description
- Brady's BBP85 and PowerMark™ industrial grade print ribbon is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.
Specifications
Printer Ribbon | |
BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer, PowerMark Industrial Sign and Label Printer | |
8.66 in. | |
220 mm | |
BBP85 Ribbon - Black/Red/Blue/Green 220 mm with 200 mm Panels | |
Printed text last for years outdoors and in industrial areas |
Black/Blue/Green/Red | |
65.6 yd. | |
60 m | |
60 m x 220 mm | |
Ink side in | |
1 Ea. |