missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Miniature Check Valve
Install these check valves in any position. Polypropylene Miniature Check Valves are ideal for use with liquids and gases for pressure or vacuum applications. Valves require 1 psi back pressure for a tight seal.
£7.58 - £21.41
Specifications
Product Type | Miniature Check Valve |
---|---|
Material | Polypropylene |
For Use With (Application) | Transfer of liquids or gases under pressure or vacuum |
Min. Operating Temperature (Metric) | 93°C |
Packaging Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11853843
|
Cole-Parmer™
98553-13 |
Tube Diameter: 8 mm |
£21.41
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
11823843
|
Cole-Parmer™
MFLX98553-10 |
Tube Diameter: 3.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11843843
|
Cole-Parmer™
98553-12 |
Tube Diameter: 6.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- PP body and Viton™ diaphragm
- Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
- Maximum temperature (at maximum psi) is 93°C
Specifications
Miniature Check Valve | |
Transfer of liquids or gases under pressure or vacuum | |
1 Each |
Polypropylene | |
93°C | |
93°C |