Learn More
Cole-Parmer™ Polypropylene Miniature Check Valve
Install these check valves in any position. Polypropylene Miniature Check Valves are ideal for use with liquids and gases for pressure or vacuum applications. Valves require 1 psi back pressure for a tight seal.
Brand: Cole-Parmer™ MFLX98553-10
Code : A0
Additional Details : Weight : 0.03000kg
Description
- PP body and Viton™ diaphragm
- Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
- Maximum temperature (at maximum psi) is 93°C
Specifications
Miniature Check Valve | |
Polypropylene | |
93°C | |
93°C |
Tube Diameter: 3.2 mm | |
Transfer of liquids or gases under pressure or vacuum | |
1 Each |