missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End Bonded Gradient-Density Filter Cartridges
Remove a broad range of particles with these filter cartridges. Cole Palmer™ Double Open End Bonded Gradient-Density Filter Cartridges feature rigid designs ideal for filtering high-solids and higher-viscosity fluids that require higher differential pressures.
£12.60 - £45.00
Specifications
Flow Rate | 2 GPM |
---|---|
Material | Polypropylene |
Filter Size | 10 in. |
For Use With (Application) | For removing a broad range of deformable and non-deformable particles, filtering high-solids, higher-viscosity fluids that require higher differential pressures |
Temperature (Metric) Max. Operating | 79°C |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11755299
|
Cole-Parmer™
01512-18 |
10 μm |
£21.50
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
11765299
|
Cole-Parmer™
01512-38 |
50 μm |
£12.60
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
11735299
|
Cole-Parmer™
01512-00 |
1 μm |
£45.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
11745299
|
Cole-Parmer™
01512-08 |
2 μm |
£15.55
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
11725249
|
Cole-Parmer™
01512-28 |
25 μm |
£18.50
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Description
- Polypropylene fiber medium is thermally bonded to a rigid core for added durability
- Cartridges impart no taste, odor or color
- Suitable to 79°C
- For optimal performance, change cartridges at 25 psid
Specifications
2 GPM | |
10 in. | |
79°C | |
254 mm |
Polypropylene | |
For removing a broad range of deformable and non-deformable particles, filtering high-solids, higher-viscosity fluids that require higher differential pressures | |
Liquid Filter Cartridge |