Learn More
Cole-Parmer™ Double Open End Bonded Gradient-Density Filter Cartridges
Remove a broad range of particles with these filter cartridges. Cole Palmer™ Double Open End Bonded Gradient-Density Filter Cartridges feature rigid designs ideal for filtering high-solids and higher-viscosity fluids that require higher differential pressures.
Brand: Cole-Parmer™ 01512-18
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Polypropylene fiber medium is thermally bonded to a rigid core for added durability
- Cartridges impart no taste, odor or color
- Suitable to 79°C
- For optimal performance, change cartridges at 25 psid
Specifications
2 GPM | |
10 μm | |
For removing a broad range of deformable and non-deformable particles, filtering high-solids, higher-viscosity fluids that require higher differential pressures | |
Liquid Filter Cartridge |
Polypropylene | |
10 in. | |
79°C | |
254 mm |