missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Double Open End Bonded Gradient-Density Filter Cartridges

Remove a broad range of particles with these filter cartridges. Cole Palmer™ Double Open End Bonded Gradient-Density Filter Cartridges feature rigid designs ideal for filtering high-solids and higher-viscosity fluids that require higher differential pressures.

Brand:  Cole-Parmer™ 01512-28

Code : A0

Additional Details : Weight : 0.16200kg

 View more versions of this product

Product Code. 11725249

  • £18.50 / Each
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

  • Polypropylene fiber medium is thermally bonded to a rigid core for added durability
  • Cartridges impart no taste, odor or color
  • Suitable to 79°C
  • For optimal performance, change cartridges at 25 psid
Specifications

Specifications

2 GPM
25 μm
For removing a broad range of deformable and non-deformable particles, filtering high-solids, higher-viscosity fluids that require higher differential pressures
Liquid Filter Cartridge
Polypropylene
10 in.
79°C
254 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers