missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Oval PTFE Stir Bar
Provides stable stirring action. These PTFE magnetic stir bars are autoclavable. Provides optimal turbulence for round-bottom flasks and containers.
£10.65 - £65.69
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Quantity | 1/Ea. |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10160643
|
Cowie Technology™
001.6100 |
30 mm | 100 mm |
£26.30
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
10464783
|
Cowie Technology™
001.6150 |
40 mm | 150 mm |
£65.69
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10251952
|
Cowie Technology™
001.670.25 |
25 mm | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Stable, general-purpose magnetic stir bar
- Provides excellent turbulence for round-bottom flasks and containers
- Autoclavable
Specifications
Yes | |
White | |
1/Ea. | |
Round bottom flasks |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Oval |