missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Oval PTFE Stir Bar
Provides stable stirring action. These PTFE magnetic stir bars are autoclavable. Provides optimal turbulence for round-bottom flasks and containers.
Brand: Cowie Technology™ 001.6150
Additional Details : Weight : 0.40410kg
Description
- Stable, general-purpose magnetic stir bar
- Provides excellent turbulence for round-bottom flasks and containers
- Autoclavable
Specifications
40 mm | |
White | |
Round bottom flasks | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Oval |
PTFE encapsulated Alnico V magnet core | |
1/Ea. | |
Yes | |
150 mm |