missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Objective Lens for SMZ140/143
Reduce or increase the standard magnification for SMZ140/143 Stereo Zoom Microscope. Motic™ Objective Lens for SMZ140/143 reduces by 0.5X magnification and increases by 1.5X.
£76.40 - £78.30
Specifications
Type | Objective Lens |
---|---|
For Use With (Equipment) | SMZ140/143 |
Quantity | 1 Ea. |
Product Code | Brand | Magnification Power | Focus Distance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Focus Distance | Price | Quantity & Availability | ||||
11763215
|
Motic™
11143163 |
1.5X | 33 mm WD |
£78.30
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11752646
|
Motic™
11143161 |
0.5X | 133 mm WD |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- For use with SMZ140/143 Series Stereo Microscopes
- Objective 0.5X: Reduce Standard magnification, WD=133mm
- Objecitve 1.5X: Increase standard magnification, WD=33mm
Specifications
Objective Lens | |
SMZ140/143 | |
1 Ea. |