missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Objective Lens for SMZ140/143
Reduce or increase the standard magnification for SMZ140/143 Stereo Zoom Microscope. Motic™ Objective Lens for SMZ140/143 reduces by 0.5X magnification and increases by 1.5X.
Brand: Motic™ 11143163
Code : A0
Additional Details : Weight : 0.08000kg
Description
- For use with SMZ140/143 Series Stereo Microscopes
- Objective 0.5X: Reduce Standard magnification, WD=133mm
- Objecitve 1.5X: Increase standard magnification, WD=33mm
Specifications
Objective Lens | |
Increase standard magnification | |
1.5X |
33 mm WD | |
SMZ140/143 | |
1 Ea. |