missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ NeuCode™ Lysine-080

Increase the level of multiplexing achievable with NeuCode™ amino acids for the metabolic labeling of proteins for mass spectrometry analysis.

Brand:  Thermo Scientific™ A33613

Additional Details : Weight : 0.00010kg

 View more versions of this product

Product Code. 15930433

  • £291.00 / 50mg
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

  • Labeling efficiency: 100% label incorporation into proteins of living cells without toxicity
  • Compatible: May be multiplexed with existing SILAC amino acids
  • Time-saving: Not necessary to label to 100% incorporation if only using heavy amino acids
  • High-quality supplements: Heavy amino acids with >98% isotope purity
Specifications

Specifications

Store at room temperature.
Solid
50 mg
Mass Isotopes of Amino Acids
Molecule
Lysine
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.