missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ NeuCode™ Lysine-080
Increase the level of multiplexing achievable with NeuCode™ amino acids for the metabolic labeling of proteins for mass spectrometry analysis.
£291.00 - £1770.00
Specifications
Label Type | Mass Isotopes of Amino Acids |
---|---|
Final Product Type | Molecule |
Product Type | Lysine |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15930433
|
Thermo Scientific™
A33613 |
50 mg |
£291.00
50mg |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
15940433
|
Thermo Scientific™
A33614 |
500 mg |
£1770.00
500mg |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
Description
- Labeling efficiency: 100% label incorporation into proteins of living cells without toxicity
- Compatible: May be multiplexed with existing SILAC amino acids
- Time-saving: Not necessary to label to 100% incorporation if only using heavy amino acids
- High-quality supplements: Heavy amino acids with >98% isotope purity
Specifications
Mass Isotopes of Amino Acids | |
Molecule | |
Lysine |
For Research Use Only. Not for use in diagnostic procedures.