missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Nesting Stacking Perforated Crate in Recycled HDPE
Nesting Stacking Perforated Crate in Recycled HDPE is stacking and nesting when half turned. Ideal for commercial kitchen use and the cold chain process.
£18.91 - £20.80
Specifications
Color | Green |
---|---|
Material | HDPE |
Shape | Rectangular |
Product Type | Crate |
Length (Metric) | 600 mm |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
17998841
|
Gilac™
G180105 |
27 L | 600 x 400 x 146 mm |
£18.91
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17918441
|
Gilac™
G180005 |
37 L | 600 x 400 x 197 mm |
£20.80
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- 600 x 400 perforated crate in recycled HDPE suitable for food contact.
- Stacking and nesting when half turned.
- Ideal for commercial kitchen use and the cold chain process.
- Provides ventilation.
- Large perforations meaning that temperatures can be brought down quickly and is easy to clean.
- Recycled HDPE food crates offer the same level of professional quality as virgin HDPE crates.
- Subject to very strict standards, recycled HDPE complies with all current food safety standards.
- These new recycled HDPE crates also respond to changes in the anti-waste law.
- By the end of 2022, purchasers from the State, local authorities and their groups will be obliged to acquire goods from reuse, or containing recycled materials.
Specifications
Green | |
Rectangular | |
600 mm | |
400 mm |
HDPE | |
Crate | |
23.6 in. | |
15.7 in. |