missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Nesting Stacking Perforated Crate in Recycled HDPE

Product Code. 17998841
Click to view available options
Capacity (Metric):
27 L
37 L
Dimensions (L x W x H):
600 x 400 x 146 mm
600 x 400 x 197 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17998841

Brand: Gilac™ G180105

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Nesting Stacking Perforated Crate in Recycled HDPE is stacking and nesting when half turned. Ideal for commercial kitchen use and the cold chain process.

  • 600 x 400 perforated crate in recycled HDPE suitable for food contact.
  • Stacking and nesting when half turned.
  • Ideal for commercial kitchen use and the cold chain process.
  • Provides ventilation.
  • Large perforations meaning that temperatures can be brought down quickly and is easy to clean.
  • Recycled HDPE food crates offer the same level of professional quality as virgin HDPE crates.
    • Subject to very strict standards, recycled HDPE complies with all current food safety standards.
  • These new recycled HDPE crates also respond to changes in the anti-waste law.
  • By the end of 2022, purchasers from the State, local authorities and their groups will be obliged to acquire goods from reuse, or containing recycled materials.

Specifications

Capacity (English) 7.1 gal.
Capacity (Metric) 27 L
Closure Type None
Color Green
Material HDPE
Shape Rectangular
Product Type Crate
Dimensions (L x W x H) 600 x 400 x 146 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 146 mm
Height (English) 5.7 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.