missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural HDPE Narrow Mouth Round Jugs with White Polypropylene PE Foam Lined Caps

Product Code. 16134887 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Pack of 40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16134887 2000 mL Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16134887

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

For storing large volumes of product. Fisherbrand™ Natural HDPE Handled Round Jugs with White Polypropylene PE Foam Lined Cap provide an excellent moisture barrier and are impact resistant.

Narrow mouth enables careful pouring and prevents spillage

Specifications

Capacity (Metric) 2000 mL
Capacity (English) 64 oz.
Color Natural
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Height (Metric) With Closure 252 mm
Material HDPE
Quantity 40
Closure Color White
Neck Finish 38-400
Closure Included Yes
Mouth Narrow
Height (Metric) 249 mm
Product Type Round Jug
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 129 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.