missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Lift Door, 1200°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
£2636.70 - £6043.50
Product Code | Brand | Capacity (Metric) | Temperature Control | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature Control | Price | Quantity & Availability | ||||
15496692
|
Nabertherm™
L-092H2RN2 |
9 L | B410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15416652
|
Nabertherm™
L-032H2RN2 |
3 L | B410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15406712
|
Nabertherm™
L-152H2RN2 |
15 L | B410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15486652
|
Nabertherm™
L-032H2TN2 |
3 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15496672
|
Nabertherm™
L-052H2RN2 |
5 L | B410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15416682
|
Nabertherm™
L-052H2TN2 |
5 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15406702
|
Nabertherm™
L-092H2TN2 |
9 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16269760
|
Nabertherm™
L-152H1TN1G |
15 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15416712
|
Nabertherm™
L-152H2TN2 |
15 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15416722
|
Nabertherm™
L-242H2RN2 |
24 L | B410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15426722
|
Nabertherm™
L-242H2TN2 |
24 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15406732
|
Nabertherm™
L-402H2RN2 |
40 L | B410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15416732
|
Nabertherm™
L-402H2TN2 |
40 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carciogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for lownoise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control