missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Lift Door, 1200°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
Brand: Nabertherm™ L-152H1TN1G
Additional Details : Weight : 40.00000kg
Description
- Door: Lift door
- tabletop model
Specifications
C450 | |
15 L | |
protective gas connection | |
415 x 555 x 515 mm |
Lift door | |
1100°C | |
230 x 340 x 170 mm |