Learn More
Nabertherm™ Muffle Furnace With Lift Door, 1200°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
Brand: Nabertherm™ L-032H2RN2
Code : NEW
Additional Details : Weight : 20.00000kg
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carciogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for lownoise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Specifications
B410 | |
3 L | |
Furnace | |
B410 | |
330 x 385 x 405+155 mm | |
1-phase | |
1.2 kW |
Lift door | |
1200°C | |
Lift Door | |
140 x 160 x 100 mm | |
20 kg | |
220/240 V | |
50/60 Hz |