missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Magnum Compound Binocular Biological Microscope
With a robust T-shaped design, designed for maximum stability, with modern ergonomic features to ensure a comfortable, prolonged viewing position.
£1234.69 - £2520.00
Specifications
Diaphragm | Iris |
---|---|
Eyepiece | WF10X/20 mm |
Head Style | Binocular, Optical, 30° inclined |
Lighting Type | Halogen |
Product Type | Binocular Biological Microscope |
Product Code | Brand | Objective Types | Condenser Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Objective Types | Condenser Type | Price | Quantity & Availability | ||||
15552947
|
Medline Scientific™
2621.0000M |
Semi Plan | Brightfield Abbe, NA 0.90 - NA 1.25 (oil) |
£1305.00
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
15572947
|
Medline Scientific™
2638.0000M |
Phase Contrast | Phase contrast, 5-position turret |
£2520.00
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
11980269
|
Medline Scientific™
2622.0000M |
Plan Achromatic | Brightfield Abbe, NA 0.90 - NA 1.25 (oil) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11970269
|
Medline Scientific™
2621.0000M |
Semi Plan | Brightfield Abbe, NA 0.90 - NA 1.25 (oil) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11990269
|
Medline Scientific™
2638.0000M |
Phase Contrast | Phase contrast, 5-position turret |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Binocular optical head, inclined at 30°
- 10x/20mm wide-field eyepiece
- Available with either semi-planachromatic, planachromatic or phase contrast objectives
- Brightfield Abbe condenser, NA 0.90 – NA 1.25 (oil) or phase contrast condenser, 5-position turret
- Planachromatic objectives are ideal for enhanced viewing, with a full, flat field image
- Semi-Planachromatic objectives are ideal for routine use in general QC conditions
- Phase contrast turret-based system has 4 phase rings and a brightfield viewing position with two free spaces for additional objectives
Specifications
Iris | |
Binocular, Optical, 30° inclined | |
Binocular Biological Microscope | |
Quintuple reversed and revolving with click stop | |
220/240 V 50/60 Hz | |
50/60 Hz |
WF10X/20 mm | |
Halogen | |
Blue and green filter, 1 spare bulb, 2 spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual. | |
10 kg | |
220/240 V |