missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Magnum Compound Binocular Biological Microscope
With a robust T-shaped design, designed for maximum stability, with modern ergonomic features to ensure a comfortable, prolonged viewing position.
Brand: Medline Scientific™ 2622.0000M
Code : 46
Additional Details : Weight : 0.01000kg
Description
- Binocular optical head, inclined at 30°
- 10x/20mm wide-field eyepiece
- Available with either semi-planachromatic, planachromatic or phase contrast objectives
- Brightfield Abbe condenser, NA 0.90 – NA 1.25 (oil) or phase contrast condenser, 5-position turret
- Planachromatic objectives are ideal for enhanced viewing, with a full, flat field image
- Semi-Planachromatic objectives are ideal for routine use in general QC conditions
- Phase contrast turret-based system has 4 phase rings and a brightfield viewing position with two free spaces for additional objectives
Specifications
Brightfield Abbe, NA 0.90 - NA 1.25 (oil) | |
WF10X/20 mm | |
Halogen | |
Plan Achromatic | |
Blue and green filter, 1 spare bulb, 2 spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual. | |
10 kg | |
220/240 V |
Iris | |
Binocular, Optical, 30° inclined | |
4X, 10X, 40X, 100X | |
Binocular Biological Microscope | |
Quintuple reversed and revolving with click stop | |
220/240 V 50/60 Hz | |
50/60 Hz |