missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Magnum Compound Binocular Biological Microscope
Click to view available options
Objective Types:
Phase Contrast
Plan Achromatic
Semi Plan
Condenser Type:
Brightfield Abbe, NA 0.90 - NA 1.25 (oil)
Phase contrast, 5-position turret
Unit Size:
Each
Description
- Binocular optical head, inclined at 30°
- 10x/20mm wide-field eyepiece
- Available with either semi-planachromatic, planachromatic or phase contrast objectives
- Brightfield Abbe condenser, NA 0.90 – NA 1.25 (oil) or phase contrast condenser, 5-position turret
- Planachromatic objectives are ideal for enhanced viewing, with a full, flat field image
- Semi-Planachromatic objectives are ideal for routine use in general QC conditions
- Phase contrast turret-based system has 4 phase rings and a brightfield viewing position with two free spaces for additional objectives
Specifications
Specifications
| Condenser Type | Phase contrast, 5-position turret |
| Diaphragm | Iris |
| Eyepiece | WF10X/20 mm |
| Head Style | Binocular, Optical, 30° inclined |
| Lighting Type | Halogen |
| Magnification Power | 10X, 20X, 40X, 100X |
| Model | Magnum-B |
| Objective Types | Phase Contrast |
| Product Type | Binocular Biological Microscope |
| Includes | Blue and green filter, 1 spare bulb, 2 spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction