missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lens Cleaning Tissues

Product Code. 15609504 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
80 x 100 mm
100 x 150 mm
Unit Size:
Pack of 50
Pack of 625
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15609504 80 x 100 mm Pack of 50
15545669 100 x 150 mm Pack of 625
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15609504

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cleans lenses without scratching. Fisherbrand™ Lens Cleaning Tissues are constructed from very fine paper.

  • High quality lens cleaning tissues
  • Very fine paper
  • Non-scratching

Specifications

Dimensions (L x W) 80 x 100 mm
Disposable Single-use
Format Sheets
Length (Metric) 80 mm
Material Very Fine Paper
Ply 1-ply
Width (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.