missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 913 Lens Cleaning Tissue

Product Code. 10605955 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
100 x 80 mm
135 x 95 mm
150 x 100 mm
170 x 135 mm
190 x 135 mm
300 x 200 mm
540 x 380 mm
Quantity:
100 Sheets
25 Sheets
50 Sheets
500 Sheets
Unit Size:
Each
Pack of 100
Pack of 25
Pack of 50
Pack of 500
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity Unit Size
10605955 135 x 95 mm 50 Sheets Each
11774566 100 x 80 mm 25 Sheets Pack of 25
15555669 100 x 80 mm 50 Sheets Pack of 50
11784566 135 x 95 mm 25 Sheets Pack of 25
11769925 150 x 100 mm 100 Sheets Pack of 100
11779925 300 x 200 mm 100 Sheets Pack of 100
11730565 170 x 135 mm 500 Sheets Pack of 500
11740565 190 x 135 mm 500 Sheets Pack of 500
11750565 540 x 380 mm 500 Sheets Pack of 500
11517362 135 x 95 mm 50 Sheets Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10605955

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for cleaning of optical lenses.

  • Very thin paper
  • Made with 100% Manilla fibers
  • Not fluffy
  • Weight: 12g/m2

Application

  • Cleaning of various optical lens
  • Cleaning of optical fibers filaments

Specifications

Product Type Lens Cleaning Tissue
Dimensions (L x W) 135 x 95 mm
For Use With (Application) Cleaning of various optical lens (objective, microscopes binoculars, magnifying Glass, Glasses, etc.), cleaning of optical fibers filaments
Material Manilla Fibers
Quantity 50 Sheets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.