missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Beakers

Product Code. 31781809 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2 L
Unit Size:
Pack of 24
Pack of 8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31781809 2 L Pack of 8
31781806 1000 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Not recommended for use on hotplates with thermal gradients or without agitation.
Product Code. 31781809 Supplier DWK Life Sciences Supplier No. 140052000
 Restricted Item
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Not recommended for use on hotplates with thermal gradients or without agitation.

Heavy construction prolongs life

  • With pouring spout
  • With marking spot
  • Have white graduations for approximating volume
  • Accurate to ±5%
  • Thick, uniform walls with extra wall thickness in tooled top rim

Compliance

Designed from ASTM™ E 960 Type II requirements.

Specifications

Accuracy ±5%
Capacity (English) 67.62 oz.
Diameter (English) Outer 5.11 in.
Diameter (Metric) Outer 13 cm
Capacity (Metric) 2 L
Material Borosilicate Glass
For Use With (Application) Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling
Graduation Range 200 to 1800 mL
Height (English) 7.48 in.
Height (Metric) 19 cm
Includes Spout
Increments 200 mL
Label Type Matte Finish Marking
Quantity 4 Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual White Scale
Style Heavy Wall
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.