missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Mont Blanc Safety Shoes
Moccasin-style slip-on leather shoe with limited stitching on the upper. Sperian™ Honeywell™ Mont Blanc Safety Shoes have a double density injected outsole for extra protection.
£66.60 - £95.70
Specifications
Certifications/Compliance | European Directive 89.686 CEE, EN 345-1, ISO 9001:2008 |
---|---|
Color | White |
For Use With (Application) | For food services, pharmaceutical and medical use |
Material | Leather |
Sole Features | Anti-puncture Steel midsole, white color, made up of double density Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12681293
|
Sperian™
6233216-36/7 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12641303
|
Sperian™
6233216-42/7 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12611303
|
Sperian™
6233216-39/7 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12661303
|
Sperian™
6233216-44/7 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12671303
|
Sperian™
6233216-45/10.5 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12631303
|
Sperian™
6233216-41/7 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12671293
|
Sperian™
6233216-35/7 |
35 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12681303
|
Sperian™
6233216-46/7 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12691303
|
Sperian™
6233216-47/7 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Lined and padded collar
- Anti-puncture midsole
- Metallic toe cap 200J
- Perforated insole, polyurethane white
- Protects against impacts, slips and splashes
Specifications
European Directive 89.686 CEE, EN 345-1, ISO 9001:2008 | |
For food services, pharmaceutical and medical use | |
Anti-puncture Steel midsole, white color, made up of double density Polyurethane | |
Slip-on safety | |
Impact, splash, slip-resistant |
White | |
Leather | |
Double density Polyurethane | |
Metallic | |
Safety Shoe |