missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiScale™ Chromatography Columns
Withstand pressures of up to 20 bar (290 psi) and high flow rates. Cytiva Life Sciences™ HiScale™ Chromatography Columns are designed to be compatible with modern BioProcess chromatography media such as MabSelect™ and Capto™.
£660.00 - £1636.00
Specifications
Product Type | HiScale Chromatography Column |
---|---|
Includes | Column tube, outer protection tube, two adapters, PEEK tubing, and unions at both ends for easy connection to valves, pumps, and monitors |
Material | Borosilicate glass |
Max. Pressure | 20 bar |
Support Type | Polypropylene (reinforced glassfibre)/Polyamide Net |
Product Code | Brand | Bed Volume | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Volume | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | |||
11380122
|
Cytiva
28-9644-44 |
785mL | 400mm | 50mm |
£1636.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
11388390
|
Cytiva
28-9644-24 |
80mL | 400mm | 16mm |
£804.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
11348390
|
Cytiva
28-9645-13 |
212mL | 400mm | 26mm |
£1074.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
11390122
|
Cytiva
28-9644-45 |
393mL | 200mm | 50mm |
£1328.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
11310132
|
Cytiva
28-9645-14 |
106mL | 200mm | 26mm |
£925.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
11370122
|
Cytiva
28-9644-41 |
40mL | 200mm | 16mm |
£660.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
Description
- Empty columns with high pressure stability for packing with modern BioProcess media for process development and preparative chromatography.
- Provides axial compression of the gel bed and a nonrotating plunger mechanism that expands packing capabilities.
- Adapter QuickLock mechanism, column measurement scale, and ergonomic design, facilitate column handling and increase process control.
- Dual adapters, offering high flexibility and dynamic packing heights.
- Capability to rinse entire adapter shaft after packing, thereby minimizing risk of bacterial growth after prolonged use.
- Based on the well-established line of XK columns and compatible with all methods currently applicable to XK columns.
Specifications
HiScale Chromatography Column | |
Borosilicate glass | |
Polypropylene (reinforced glassfibre)/Polyamide Net | |
Process development and preparative chromatography |
Column tube, outer protection tube, two adapters, PEEK tubing, and unions at both ends for easy connection to valves, pumps, and monitors | |
20 bar | |
Empty HPLC Column |