Learn More
Description
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Without Spout
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Diameter (Metric) Outer | 80 mm |
| Capacity (Metric) | 600 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.