missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Hanging Wafer Robotic Tips: Tecan-Style Liquid Level Sensing Tips, Presterilized
Black tips for accurate sample delivery
Brand: Axygen™ TT-1000-CBK-HTR-S
Code : 68
Additional Details : Weight : 3.63000kg
Description
Axygen™ offers a comprehensive line of tips for Tecan™, Aurora Biomed and PerkinElmer™ automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are RNase-/DNase-free and nonpyrogenic. Available in nonsterile, sterile, non-filtered and filtered. Clear and Conductive black polypropylene tips are available in 96-well format and is also available in hanging tip rack format designed for Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head and PerkinElmer™ Janus™/MultiProbe with Variospan-1, 4, 8 head.Specifications
1000 μL | |
Sterile | |
Autoclavable | |
For accurate sample delivery | |
Automation, Round | |
16 Racks/Cs. | |
Polypropylene |
Non-Filtered | |
Black | |
Non-ANSI | |
Rack | |
Hanging tip rack | |
Aurora Biomed Versa 8-channel Head, PerkinElmer MultiProbe Variospan-1, 4, 8 Head |