missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Hanging Wafer Robotic Tips: Tecan-Style Liquid Level Sensing Tips, Presterilized
Black tips for accurate sample delivery
£201.00 - £391.00
Specifications
Sterility | Sterile |
---|---|
Color | Black |
Autoclavable | Autoclavable |
Certifications/Compliance | Non-ANSI |
For Use With (Application) | For accurate sample delivery |
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Tip Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Tip Style | Price | Quantity & Availability | ||
11394305
|
Axygen™
TTF-200-CBK-HTR-S |
200 μL | Filtered | Sterile | Automation, Round |
£380.00
Pack of 2304 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||
11374305
|
Axygen™
TTF-20-CBK-HTR-S |
20 μL | Filtered | Sterile | Automation, Round |
£391.00
Pack of 2304 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
11334305
|
Axygen™
TT-50-CBK-HTR-S |
50 μL | Non-Filtered | Sterile | Automation, Round |
£331.00
Pack of 2304 |
In Stock
Log in to see stock. |
||
11384295
|
Axygen™
TT-200-CBK-HTR-S |
200 μL | Non-Filtered | Sterile | Automation, Round |
£311.00
Pack of 2304 |
In Stock
Log in to see stock. |
||
12201627
|
Axygen™
TTF-1000-CBK-HTR-S |
1000 μL | Filtered | Sterile | Automation, Round |
£312.00
Pack of 1536 |
In Stock
Log in to see stock. |
||
11314315
|
Axygen™
TTF-50-CBK-HTR-S |
50 μL | Filtered | Sterile | Automation, Round |
£391.00
Pack of 2304 |
In Stock
Log in to see stock. |
||
11384285
|
Axygen™
TT-1000-CBK-HTR-S |
1000 μL | Non-Filtered | Sterile | Automation, Round |
£201.00
Pack of 1536 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||
Description
Axygen™ offers a comprehensive line of tips for Tecan™, Aurora Biomed and PerkinElmer™ automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are RNase-/DNase-free and nonpyrogenic. Available in nonsterile, sterile, non-filtered and filtered. Clear and Conductive black polypropylene tips are available in 96-well format and is also available in hanging tip rack format designed for Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head and PerkinElmer™ Janus™/MultiProbe with Variospan-1, 4, 8 head.Certifications
Certified DNAse-, RNAse- and Pyrogen-safe
Specifications
Sterile | |
Autoclavable | |
For accurate sample delivery | |
Automation, Round |
Black | |
Non-ANSI | |
Rack | |
Polypropylene |