missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Glass Centrifuge Tube
Graduations and inscriptions in high contrast white enamel.
£61.83 - £76.43
Specifications
Capacity (Metric) | 15 mL |
---|---|
No. per Case | 10 Pack |
No. per Pack | 10 |
Quantity | 10/Pk. |
Bottom Shape | Conical |
Product Code | Brand | Graduations | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Material | Price | Quantity & Availability | ||||
12005352
|
Brand™
778312 |
0 to 10 mL | AR-GLAS™ |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11858261
|
Brand™
778313 |
0 to 10 mL | Borosilicate Glass 3.3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11868261
|
Brand™
778713 |
0 to 15 mL | Borosilicate Glass 3.3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12015352
|
Brand™
778712 |
0 to 15 mL | AR-GLAS™ |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Manufactured from either AR-GLAS™ or Boro 3.3
- Capacity of 15mL
- Provided in packs of 10
- Graduation subdivision of 0.1mL on all models
Specifications
15 mL | |
10 | |
Conical | |
Centrifuge Tube |
10 Pack | |
10/Pk. | |
17 mm | |
3500 x g |