missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from either AR-GLAS™ or Boro 3.3
- Capacity of 15mL
- Provided in packs of 10
- Graduation subdivision of 0.1mL on all models
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Material | AR-GLAS™ |
| No. per Case | 10 Pack |
| No. per Pack | 10 |
| Quantity | 10/Pk. |
| Bottom Shape | Conical |
| Diameter (Metric) | 17 mm |
| Graduations | 0 to 10 mL |
| Product Type | Centrifuge Tube |
| Max. RCF | 3500 x g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?