missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Graduated Burette
This Graduated Burette is highly precise and ideal for routine work.
£89.85 - £95.60
Specifications
Material | Acrylic |
---|---|
Graduations | 0.1 mm |
Stopcock Material | PTFE |
Type | Graduated Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10632322
|
KARTELL
0199700 |
10 mL |
£89.85
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10748294
|
KARTELL
0199900 |
50 mL |
£95.60
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
Description
- High precison plastic burettes (according to DIN 12.700 standards - Class B), particularly useful for routine work to eliminate the danger of glass breakages.
- The combination of different plastic materials (PMMA, PTFE, FEP) provides good resistance to chemicals.
- The stopcock assembly is moulded in one piece, with FEP key; requiring no lubricant and providing a leak-proof seal.
Specifications
Acrylic | |
0.1 mm | |
PTFE | |
Graduated Buret |