missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Graduated Burette
This Graduated Burette is highly precise and ideal for routine work.
Brand: KARTELL 0199700
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- High precison plastic burettes (according to DIN 12.700 standards - Class B), particularly useful for routine work to eliminate the danger of glass breakages.
- The combination of different plastic materials (PMMA, PTFE, FEP) provides good resistance to chemicals.
- The stopcock assembly is moulded in one piece, with FEP key; requiring no lubricant and providing a leak-proof seal.
Specifications
10 mL | |
Acrylic | |
22.83 in. | |
Graduated Buret |
580 mm | |
0.1 mm | |
PTFE |