missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 4b, Smooth Paper for Qualitative and Technical Analyses, Sheets
Sartorius Stedim Biotech™ Grade 4b, Smooth Paper for Qualitative and Technical Analyses, Sheets are suitable for analytical and technical purposes and feature medium fast filtering.
£38.10 - £318.00
Specifications
Basis Weight | 75 g/m2 |
---|---|
Format | Sheet |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 8 to 12 μm |
Filtration Speed | 22 sec. |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
15962750
|
Sartorius Stedim Biotech™
FT-2-309-193290Q |
163 x 290 mm | 500/Pk. |
£155.00
Pack of 500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
15972750
|
Sartorius Stedim Biotech™
FT-2-309-203203 |
203 x 203 mm | 1000/Pk. |
£318.00
Pack of 1000 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
15982750
|
Sartorius Stedim Biotech™
FT-2-309-210297 |
210 x 297 mm | 100/Pk. |
£38.10
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
15992750
|
Sartorius Stedim Biotech™
FT-2-309-450450Q |
450 x 450 mm | 500/Pk. |
£185.00
Pack of 500 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
15902760
|
Sartorius Stedim Biotech™
FT-2-309-900900 |
900 x 900 mm | 100/Pk. |
£297.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Description
- Made of cotton linters and refined pulp with > 95% alpha-cellulose
- Medium fast filtering
- Non-sterile and bulk packed
Specifications
75 g/m2 | |
Cotton Linters, Refined Pulp | |
22 sec. | |
Qualitative Filter Paper |
Sheet | |
8 to 12 μm | |
4 b |