missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 4b, Smooth Paper for Qualitative and Technical Analyses, Sheets

Sartorius Stedim Biotech™ Grade 4b, Smooth Paper for Qualitative and Technical Analyses, Sheets are suitable for analytical and technical purposes and feature medium fast filtering.

Brand:  Sartorius Stedim Biotech™ FT-2-309-193290Q

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15962750

  • £155.00 / Pack of 500
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

  • Made of cotton linters and refined pulp with > 95% alpha-cellulose
  • Medium fast filtering
  • Non-sterile and bulk packed
Specifications

Specifications

75 g/m2
Cotton Linters, Refined Pulp
22 sec.
500/Pk.
163 x 290 mm
Sheet
8 to 12 μm
4 b
Qualitative Filter Paper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers