missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Constructed of borosilicate glass and available in a variety of capacities. Fisherbrand™ Glass Funnel Filter with Sintered Glass Disc filters medium precipitates ranging from 16 - 40μm and 10 to 14μm pore sizes respectively.
- Funnels constructed of borosilicate glass.
- Funnel filters constructed of sintered glass.
- Filters medium precipitates with grade 3 and grade 4 porosity.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Diameter (Metric) Disc | 65mm |
| Includes | Sintered glass disc |
| Porosity | 4 |
| Product Type | Filter Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?