missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Culture Flask, Erlenmeyer shape, straight rim, for use with Kapsenberg caps

Product Code. 15261759 Shop All DWK Life Sciences Products
Click to view available options
:
100 mL
This item is not returnable. View return policy

Product Code. 15261759

Brand: DWK Life Sciences 214912406

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Culture bottles are suitable for attaching culture media.

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high. The straight necks of the bottles allow Kapsenberg and metal caps to be inserted.

  • Due to their conical geometry, these flasks are very suitable for shake tests (e.g. media optimization)
  • The straight rim permits the use of Kapsenberg caps
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 60 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Media preparation and cultivation; Preparation of cultures; Liquid culture
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.