Learn More
DWK Life Sciences DURAN™ Culture Flask, Erlenmeyer shape, straight neck for metal caps
Culture bottles are suitable for attaching culture media.
Brand: DWK Life Sciences 217715407
Code : A0
Additional Details : Weight : 2.90000kg
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high. The straight necks of the bottles allow Kapsenberg and metal caps to be inserted.
- Due to their conical geometry, these flasks are very suitable for shake tests (e.g. media optimization)
- The straight neck permits the use of metal caps
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white print
Specifications
131 mm | |
Borosilicate Glass (3.3) | |
10/Pk. |
1000 mL | |
Media preparation and cultivation; Preparation of cultures; Liquid culture; Mixing several components; Measuring liquid amounts | |
Yes |